Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless
Mfr # K1502.02308X3000
Zoro # G102055684
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1502.02308X3000
- Zoro # G102055684
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T55 100mm 1/2 Sq. Drive (14025.100-T55)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel (GN5C----5SAB-22)
- PROTO 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J4772TA)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0606AM)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- KIPP Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6206)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style C Lockout Type WO Locknut, Pin Not Hard (K0632.113206A5)
- KIPP Indexing Plunger, Size: 5, D1= M24X2, D=16, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22516)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- Kipp Detent, Lock, Pop And Plunger Pins