Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red
Mfr # K1124.641084
Zoro # G202056277
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1124.641084
- Zoro # G202056277
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (13342)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- STAHLWILLE TOOLS VDE electricians screwdrivers DRALL+ 0, 4 mm x 2, 5 mm blade length 75 mm (46603025)
- MAKITA Inner Sleeve, 3/4" (M20) x 1-13/32" (M36 (764422-5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03410A7)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12004AK)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232300)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0608AM)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- S & W MANUFACTURING Brass Stb Pll Rng, Lck Ns P, 5/8-11", 2.27" (BLPR58)
- Kipp Detent, Lock, Pop And Plunger Pins