Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 9, D1= M06X0.75, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened
Mfr # K0630.21903
Zoro # G7297337
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 7/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.21903
- Zoro # G7297337
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 7/64" |
Thread Size | M6x0.75 |
Barrel Height | 0.39" |
Tip Length | 0.196" |
Length | 1-19/64" |
Plunger Dia. | 3.00mm |
Barrel Dia. | 25/64" |
Tip Dia. | 0.11" |
Overall Length | 33.00mm |
Thread Length | 10.00mm |
Plunger Width | 8.00mm |
Description
Spring Plunger, Thread Size M6x0.75, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33.00mm, Plunger Width 8.00mm, Thread Pitch 0.75mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- WILLIAMS 3/8" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/4" L (2-140B)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7101)
- Kipp Detent, Lock, Pop And Plunger Pins