Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened
Mfr # K0630.21903AJ
Zoro # G7354816
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 7/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.21903AJ
- Zoro # G7354816
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 7/64" |
Barrel Height | 0.39" |
Thread Size | 1/4"-28 |
Tip Length | 0.196" |
Barrel Dia. | 25/64" |
Length | 1-19/64" |
Plunger Dia. | 3.00mm |
Tip Dia. | 0.11" |
Thread Length | 10.00mm |
Plunger Width | 8.00mm |
Overall Length | 33.00mm |
Description
Spring Plunger, Thread Size 1/4 In.-28, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 4.5 N, Overall Length 33.00mm, Plunger Width 8.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES60P)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- MITUTOYO Square, Steel, As-1, 1.0" (614201-541)
- MILWAUKEE TOOL Spline Bit 2-Cutter 1-1/4" x 22" (48-20-4126)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114903AJ)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Locking Pins with magnetic axial lock (K1216.3308030)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- Kipp Detent, Lock, Pop And Plunger Pins