Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 5, D1= M24X2, D=16, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22516
Zoro # G7355087
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 2-1/8"
- Pin Dia. 5/8"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.22516
- Zoro # G7355087
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2-1/8" |
Pin Dia. | 5/8" |
Length | 4-29/32" |
Tip Dia. | 0.62" |
Barrel Dia. | 1-7/64" |
Plunger Dia. | 16.00mm |
Tip Length | 0.944" |
Barrel Height | 1.10" |
Thread Size | M24x2 |
Thread Length | 28.00mm |
Plunger Width | 27.00mm |
Overall Length | 104.00mm |
Description
Spring Plunger, Thread Size M24x2, Thread Length 28.00mm, Plunger Material Steel, Plunger Dia. 16.00mm, Plunger Projection 24.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 60 N, Initial Nose Force 20 N, Overall Length 104.00mm, Plunger Width 27.00mm, Thread Pitch 2.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 42 mm Size, Deep Socket, Black Phosphate (49-66-6417)
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L95)
- IDEAL Replacement Stripmaster Blades (L-5563)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.46mm (112101460)
- KIPP Indexing Plunger D1= 3/4-16, D=12, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01412AO)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606060)
- KIPP Pin Retaining Ring, stainless steel (K0367.19)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206A5)
- J.W. WINCO GN617.1-6-M12-AK-NI Indexing Plunger (617.1-6-M12X1.5-AK-NI)
- Kipp Detent, Lock, Pop And Plunger Pins