Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened
Mfr # K0630.211410
Zoro # G7355251
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/32"
- Pin Dia. 25/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.211410
- Zoro # G7355251
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/32" |
Pin Dia. | 25/64" |
Barrel Height | 0.98" |
Tip Dia. | 0.39" |
Barrel Dia. | 63/64" |
Tip Length | 0.590" |
Plunger Dia. | 10.00mm |
Length | 3-7/64" |
Thread Size | M2x1.5 |
Overall Length | 79.00mm |
Plunger Width | 22.00mm |
Thread Length | 25.00mm |
Description
Spring Plunger, Thread Size M2x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 15.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 43 N, Initial Nose Force 15 N, Overall Length 79.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 27 mm Size, Deep Socket, Black Phosphate (49-66-6402)
- STARRETT Band Saw Blade, 3 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-03-09)
- BONDHUS Torx Socket Bit Set With Proguard (13-Piece) (32037)
- KYOCERA Turning Toolholder, PCLNR 2020K12 (PCLNR2020K12)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18308A6)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12, Form: B, Without Locknut (K0637.1040612)
- KIPP Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308)
- Kipp Detent, Lock, Pop And Plunger Pins