Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 4, D1= 3/4-16, D=12, Style B, Non-Lockout W. Locknut, SS Not Hardened
Mfr # K0630.212412AO
Zoro # G7297431
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-21/32"
- Pin Dia. 15/32"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.212412AO
- Zoro # G7297431
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-21/32" |
Pin Dia. | 15/32" |
Plunger Dia. | 12.00mm |
Length | 3-21/64" |
Barrel Dia. | 63/64" |
Tip Dia. | 0.47" |
Thread Size | 3/4"-16 |
Barrel Height | 0.98" |
Tip Length | 0.708" |
Thread Length | 25.00mm |
Plunger Width | 22.00mm |
Overall Length | 84.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-16, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 12.00mm, Plunger Projection 18.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 51 N, Initial Nose Force 15 N, Overall Length 84.00mm, Plunger Width 22.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.5)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- PLATT Tool Organizer Pallet, 24-3/4"L x 14-3/4"W (XGH PALLET)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112080)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- INNOVATIVE COMPONENTS Btn Handle Lock Pin w/Ring, 2-1/2, 3/8, SS (GL6X2500B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins