Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 3, D1= M16X1.5, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22308
Zoro # G7355069
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.22308
- Zoro # G7355069
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 5/16" |
Barrel Height | 0.90" |
Tip Length | 0.472" |
Thread Size | M16x1.5 |
Tip Dia. | 0.31" |
Barrel Dia. | 29/32" |
Plunger Dia. | 8.00mm |
Length | 2-53/64" |
Thread Length | 23.00mm |
Plunger Width | 19.00mm |
Overall Length | 72.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 45 N, Initial Nose Force 15 N, Overall Length 72.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 7/8'' (22mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0078)
- FACOM Combination Wrench, Metric, 15mm Size (FM-39.15)
- GENERAL TOOLS Rigid Steel Rule, 12 In, 4R Grad (CF1264)
- VERMONT GAGE Pin Gage Set, Minus, 0.20-1.28mm, Black (902200100)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1410A7)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- KIPP Hinges plastic, with locking lever (K0436.502828)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-142)
- Kipp Detent, Lock, Pop And Plunger Pins