Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22308A6
Zoro # G7355041
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0630.22308A6
- Zoro # G7355041
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 5/16" |
Thread Size | 5/8"-11 |
Plunger Dia. | 8.00mm |
Barrel Height | 0.90" |
Barrel Dia. | 29/32" |
Tip Dia. | 0.31" |
Tip Length | 0.472" |
Length | 2-53/64" |
Thread Length | 23.00mm |
Overall Length | 72.00mm |
Plunger Width | 19.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 23.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 45 N, Initial Nose Force 15 N, Overall Length 72.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Large U Gouge Chisel Tool Carving Gouge Replacement 2 pcs., 12pk. (20350)
- STARRETT Depth Rod, 3"-4" for 440 Dpth Micrometers (PT99334)
- JACOBS AO806 Arbor Bridgeport Taper/6JT (7342DN)
- STARRETT Band Saw Blade, 12 ft. 6-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06-1/2)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5206A5)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31CQL32)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606030)
- Kipp Detent, Lock, Pop And Plunger Pins