Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened
Mfr # K0630.201308A6
Zoro # G7354630
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-27/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.201308A6
- Zoro # G7354630
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-27/64" |
Pin Dia. | 5/16" |
Length | 2-53/64" |
Thread Size | 5/8"-11 |
Plunger Dia. | 8.00mm |
Tip Length | 0.472" |
Tip Dia. | 0.31" |
Barrel Dia. | 29/32" |
Barrel Height | 0.90" |
Plunger Width | 19.00mm |
Overall Length | 72.00mm |
Thread Length | 23.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 23.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 12.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 45 N, Initial Nose Force 15 N, Overall Length 72.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- FEIN Blade 7" Saw Aluminum (63502007510)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK3 (IWAF24314-3)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12, Form: B, With Locknut (K0637.1050812)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708AM)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03206A5)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13206A5)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 1/2 In, 2 1/2 In (GN8X3000T5-D-21)
- Kipp Detent, Lock, Pop And Plunger Pins