Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened
Mfr # K0630.202206
Zoro # G7340615
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-3/64"
- Pin Dia. 15/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.202206
- Zoro # G7340615
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-3/64" |
Pin Dia. | 15/64" |
Barrel Dia. | 43/64" |
Thread Size | M12x1.5 |
Length | 2-17/32" |
Barrel Height | 0.66" |
Tip Length | 0.354" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Overall Length | 54.70mm |
Thread Length | 17.00mm |
Plunger Width | 14.00mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 9.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 54.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (848-55MM)
- BIG HORN Band Saw Replacement Tire for 14" Wheel Replaces Jet/Powermatic 100025A / PWBS14-119, PK 2 (14335-2PK)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832381)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306020)
- KIPP Locking Pins with magnetic axial lock (K1216.4610030)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 3/4-10, Form: B, With Locknut (K0637.10510A7)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut (K0637.10512201)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KIPP Locating Pin Expanding, Form:B Carbon Steel, B1=28 (K0356.2024)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3105)
- Kipp Detent, Lock, Pop And Plunger Pins