Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22206A5
Zoro # G7355175
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.22206A5
- Zoro # G7355175
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Barrel Dia. | 43/64" |
Plunger Dia. | 6.00mm |
Tip Length | 0.354" |
Length | 2-5/32" |
Barrel Height | 0.66" |
Tip Dia. | 0.23" |
Thread Size | 1/2"-13 |
Thread Length | 17.00mm |
Overall Length | 55.00mm |
Plunger Width | 14.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 9.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 55.00mm, Plunger Width 14.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH21P5)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- BON TOOL Bon 22-308 Screed, Mag 1 1/2" X 3 1/2", 8 Foot (22-308)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606030)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705A5)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= 3/4-16, Form: B, With Locknut (K0637.10512AO)
- Kipp Detent, Lock, Pop And Plunger Pins