Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style A, Non-Lockout WO Locknut, Pin Hardened
Mfr # K0630.21206A5
Zoro # G7354947
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-1/16"
- Pin Dia. 15/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.21206A5
- Zoro # G7354947
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-1/16" |
Pin Dia. | 15/64" |
Tip Length | 0.354" |
Tip Dia. | 0.23" |
Barrel Dia. | 43/64" |
Thread Size | 1/2"-13 |
Length | 2-5/32" |
Plunger Dia. | 6.00mm |
Barrel Height | 0.66" |
Thread Length | 17.00mm |
Overall Length | 55.00mm |
Plunger Width | 14.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 9.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 18 N, Initial Nose Force 6 N, Overall Length 55.00mm, Plunger Width 14.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7004AK)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001105)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070816)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- Kipp Detent, Lock, Pop And Plunger Pins