Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22105
Zoro # G7354868
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 57/64"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0630.22105
- Zoro # G7354868
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 57/64" |
Pin Dia. | 3/16" |
Plunger Dia. | 5.00mm |
Tip Length | 0.314" |
Barrel Height | 0.59" |
Thread Size | M10x1 |
Length | 1-19/64" |
Barrel Dia. | 19/32" |
Tip Dia. | 0.19" |
Plunger Width | 13.00mm |
Thread Length | 15.00mm |
Overall Length | 46.50mm |
Description
Spring Plunger, Thread Size M10x1, Thread Length 15.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.50mm, Plunger Width 13.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126605)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC (K-40AF)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705101)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7004AK)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- KIPP Locking Pins with magnetic axial lock (K1216.4610015)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- Kipp Detent, Lock, Pop And Plunger Pins