Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0630.22105AL
Zoro # G7354877
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 57/64"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0630.22105AL
- Zoro # G7354877
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 57/64" |
Pin Dia. | 3/16" |
Barrel Height | 0.59" |
Tip Length | 0.314" |
Length | 1-19/64" |
Plunger Dia. | 5.00mm |
Thread Size | 3/8"-24 |
Barrel Dia. | 19/32" |
Tip Dia. | 0.19" |
Overall Length | 46.50mm |
Thread Length | 15.00mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 15.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 16 N, Initial Nose Force 5 N, Overall Length 46.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- CRESCENT NICHOLSON 10" Flat Bastard Cut Wood Rasp (19136N)
- AMPCO SAFETY TOOLS 16 oz. Nonsparking Ball Peen Hammer, 14" Fiberglass Handle (H-2FG)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0338.1105AL)
- KIPP Hinges aluminum (K0580.352020)
- KIPP Hinges aluminum (K0580.402323)
- KIPP Cam-Action Indexing Plung W. Stop, Left, D=4, M10, Form:B, Steel (K1284.1050410)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M10, Form: B, With Locknut (K0637.1050610)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1/2, 3/16, SS (GL3X0500R----X0)
- Kipp Detent, Lock, Pop And Plunger Pins