Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened
Mfr # K0630.21004
Zoro # G7355026
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 5/32"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0630.21004
- Zoro # G7355026
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 5/32" |
Plunger Dia. | 4.00mm |
Thread Size | M8x1 |
Barrel Dia. | 33/64" |
Barrel Height | 0.51" |
Tip Dia. | 0.15" |
Length | 1-15/16" |
Tip Length | 0.236" |
Overall Length | 40.50mm |
Plunger Width | 10.00mm |
Thread Length | 13.00mm |
Description
Spring Plunger, Thread Size M8x1, Thread Length 13.00mm, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 15 N, Initial Nose Force 6 N, Overall Length 40.50mm, Plunger Width 10.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (1438HA)
- INSIZE Feeler Gauge, 6-49/64" Blade Length (4608-31)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia., 3" Std, Base Dia. (In.): 0.625 (SKSF-016)
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah Battery Included (2737-20, 48-11-1850)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112025)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 3/4-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708AO)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=5, D1= 1/2-20, Form: B, With Locknut (K0637.10505AM)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.061016)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232308)
- TE-CO Knrld Knob Plgr SS No Lock M12X1.75, PK2 (64604)
- Kipp Detent, Lock, Pop And Plunger Pins