Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style D, Lockout Type W. Locknut, SS
Mfr # K0631.18410A7
Zoro # G7354621
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-11/32"
- Pin Dia. 25/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.18410A7
- Zoro # G7354621
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-11/32" |
Pin Dia. | 25/64" |
Plunger Dia. | 10.00mm |
Barrel Dia. | 19/32" |
Thread Size | 3/4"-10 |
Tip Dia. | 0.39" |
Length | 2-13/32" |
Barrel Height | 0.59" |
Tip Length | 0.393" |
Thread Length | 15.00mm |
Plunger Width | 22.00mm |
Overall Length | 61.00mm |
Description
Spring Plunger, Thread Size 3/4 In.-10, Thread Length 15.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 32 N, Initial Nose Force 15 N, Overall Length 61.00mm, Plunger Width 22.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (07573)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7004AK)
- KIPP Locking Pin With Flat Head, W. Axial Lock, D1=12 L=25, Steel (K0772.2412025)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- Kipp Detent, Lock, Pop And Plunger Pins