Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard
Mfr # K0631.18308A6
Zoro # G7354597
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.18308A6
- Zoro # G7354597
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Thread Size | 5/8"-11 |
Tip Dia. | 0.31" |
Length | 2-1/8" |
Barrel Height | 0.47" |
Plunger Dia. | 8.00mm |
Tip Length | 0.314" |
Barrel Dia. | 15/32" |
Thread Length | 12.00mm |
Overall Length | 54.00mm |
Plunger Width | 19.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 12.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 28 N, Initial Nose Force 14 N, Overall Length 54.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CJT KOOLCARB 11/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit, Drill Bit Finish: TiAlN (11803438A)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- BIG HORN Brass Router Template Guide I.D. 21/32 Inch O.D. 3/4 Inch Replaces Porter Cable 42024 (19660)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK1 (1991617)
- KIPP Locking Pin With Key Ring, W. Axial Lock, D1=6 L=20, Steel, Comp:Stainless Steel (K0365.102306020)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3116030)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7102)
- Kipp Detent, Lock, Pop And Plunger Pins