Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened
Mfr # K0631.6206
Zoro # G7340798
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0631.6206
- Zoro # G7340798
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Length | 2-23/64" |
Barrel Height | 0.39" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Tip Length | 0.236" |
Thread Size | M12x1.5 |
Barrel Dia. | 25/64" |
Thread Length | 10.00mm |
Plunger Width | 14.00mm |
Overall Length | 41.70mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TENSION SPRING (533238901)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T27 Power Bit (48-32-4486)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 7/16 In (716C)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- Kipp Detent, Lock, Pop And Plunger Pins