Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style D, Lockout Type W. Locknut, SS Pin Not Hard
Mfr # K0631.18206A5
Zoro # G7354691
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.18206A5
- Zoro # G7354691
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Barrel Dia. | 25/64" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Length | 1-13/32" |
Tip Length | 0.236" |
Thread Size | 1/2"-13 |
Barrel Height | 0.39" |
Thread Length | 10.00mm |
Plunger Width | 14.00mm |
Overall Length | 41.70mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.70mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07-TT)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 11/32 (C15976)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- KIPP Indexing Plunger, Short, Size: 4, D1= 3/4-10, D=10, Style D, Lockout Type W. Locknut, SS (K0631.18410A7)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Hard (K0632.004105)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202105AL)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 4, 1/2, 2 In Alum (GL8X4000T----01)
- Kipp Detent, Lock, Pop And Plunger Pins