Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, SS
Mfr # K0631.17206A5
Zoro # G7354545
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0631.17206A5
- Zoro # G7354545
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Barrel Dia. | 25/64" |
Barrel Height | 0.39" |
Thread Size | 1/2"-13 |
Length | 1-13/32" |
Tip Length | 0.236" |
Tip Dia. | 0.23" |
Plunger Dia. | 6.00mm |
Overall Length | 41.70mm |
Plunger Width | 14.00mm |
Thread Length | 10.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 10.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.70mm, Plunger Width 14.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x2x4 (C32681)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- HOUGEN-OGURA 15/64 in. Round Punch (76334)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03410A7)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.101508020)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style D, Lockout Type W. Locknut, SS Pin Not Hard (K0631.18308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= M12X1.5, Form: B, Without Locknut (K0637.10408121)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201308A6)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M12X1.5, Form: B, Without Locknut (K0637.10406121)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- Kipp Detent, Lock, Pop And Plunger Pins