Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, Pin Hardened
Mfr # K0631.7206A5
Zoro # G7340999
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.7206A5
- Zoro # G7340999
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Thread Size | 1/2"-13 |
Barrel Dia. | 25/64" |
Plunger Dia. | 6.00mm |
Barrel Height | 0.39" |
Tip Length | 0.236" |
Length | 2-23/64" |
Tip Dia. | 0.23" |
Overall Length | 41.70mm |
Plunger Width | 14.00mm |
Thread Length | 10.00mm |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 41.70mm, Plunger Width 14.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792847)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- DRILL AMERICA 1/8" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/8)
- MARSHALLTOWN REEL DRYWALL TAPE 10""X3"" (31)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= M10, Form: B, With Locknut (K0637.1050610)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AM)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/4 (GL4X1500R----X0)
- Kipp Detent, Lock, Pop And Plunger Pins