Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened
Mfr # K0631.7105AL
Zoro # G7340901
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 3/16"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.7105AL
- Zoro # G7340901
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 3/16" |
Barrel Dia. | 5/16" |
Thread Size | 3/8"-24 |
Barrel Height | 0.31" |
Tip Length | 0.196" |
Plunger Dia. | 5.00mm |
Length | 2-23/64" |
Tip Dia. | 0.19" |
Thread Length | 8.00mm |
Overall Length | 34.50mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 8.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 34.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 11/16 in. (1LCR2)
- IRWIN Extendable Level, 4ft (1801106)
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- MARSHALLTOWN Drywall Vac Sander (HVS87)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04206)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=12, D1= M20X1.5, Form: B, With Locknut (K0637.10512201)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- Kipp Detent, Lock, Pop And Plunger Pins