Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style D, Lockout Type W. Locknut, Pin Hardened
Mfr # K0631.8004AK
Zoro # G7278288
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 5/32"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.8004AK
- Zoro # G7278288
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 5/32" |
Barrel Dia. | 15/64" |
Plunger Dia. | 4.00mm |
Tip Length | 0.157" |
Thread Size | 5/16"-24 |
Tip Dia. | 0.15" |
Length | 2-23/64" |
Barrel Height | 0.23" |
Overall Length | 29.50mm |
Thread Length | 6.00mm |
Plunger Width | 10.00mm |
Description
Spring Plunger, Thread Size 5/16 In.-24, Thread Length 6.00mm, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.50mm, Plunger Width 10.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (390216)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- DEWALT 8" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4846)
- MAYHEW Punch and Chisel Set, Steel, Black Oxide Finish, 19 Piece (61019)
- KIPP Ball lock pins with T-grip, self-locking (K0366.25812070)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3116030)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2305020)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- J.W. WINCO Indexing Plunger w/ Pull Ring Lock Nut SS 5.0x24.0N Pressure M8x1.25 Thread 5x5mm Pin (717-5-M8-AK-NI)
- Kipp Detent, Lock, Pop And Plunger Pins