Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger, Short, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Pin Not Hard
Mfr # K0631.16004AK
Zoro # G7266266
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 5/32"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0631.16004AK
- Zoro # G7266266
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 5/32" |
Thread Size | 5/16"-24 |
Plunger Dia. | 4.00mm |
Barrel Height | 0.23" |
Length | 1-39/64" |
Barrel Dia. | 15/64" |
Tip Length | 0.157" |
Tip Dia. | 0.15" |
Overall Length | 29.50mm |
Plunger Width | 10.00mm |
Thread Length | 6.00mm |
Description
Spring Plunger, Thread Size 5/16 In.-24, Thread Length 6.00mm, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 29.50mm, Plunger Width 10.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 10pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-8 UNC (403520)
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112025)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M10X1, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706101)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=6 L=40, Steel (K0776.06040)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232310)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- Kipp Detent, Lock, Pop And Plunger Pins