Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0338.04410
Zoro # G7307128
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-11/32"
- Pin Dia. 25/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.04410
- Zoro # G7307128
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-11/32" |
Pin Dia. | 25/64" |
Tip Length | 0.393" |
Plunger Dia. | 10.00mm |
Tip Dia. | 0.39" |
Length | 2-29/32" |
Barrel Height | 0.98" |
Thread Size | M20x1.5 |
Barrel Dia. | 63/64" |
Thread Length | 25.00mm |
Plunger Width | 22.00mm |
Overall Length | 74.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Iso 50 Upc (04611)
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- SPECIALTY DIAMOND 3 Inch Metal Bond Diamond Concrete Floor Grinding Disc with 10 Diamond Segments - 50 Grit (PP350)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112025)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- KIPP Hinges aluminum (K0580.402323)
- Kipp Detent, Lock, Pop And Plunger Pins