Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0338.12410
Zoro # G7266421
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-11/32"
- Pin Dia. 25/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.12410
- Zoro # G7266421
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-11/32" |
Pin Dia. | 25/64" |
Tip Dia. | 0.39" |
Tip Length | 0.393" |
Barrel Dia. | 63/64" |
Plunger Dia. | 10.00mm |
Thread Size | M20x1.5 |
Length | 2-29/32" |
Barrel Height | 0.98" |
Thread Length | 25.00mm |
Plunger Width | 22.00mm |
Overall Length | 74.00mm |
Description
Spring Plunger, Thread Size M20x1.5, Thread Length 25.00mm, Plunger Material Stainless Steel, Plunger Dia. 10.00mm, Plunger Projection 10.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 34 N, Initial Nose Force 15 N, Overall Length 74.00mm, Plunger Width 22.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- MITUTOYO Cg, 6.5"AX (511-734)
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13241M)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #1 (11031)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3110020)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3206)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410A7)
- KIPP Ball Lock Pins self locking, metric (K0363.4712080)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style A, Non-Lockout wo Locknut, Stainless Steel Hardened (K0338.01004AK)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- Kipp Detent, Lock, Pop And Plunger Pins