Kipp

Indexing Plunger D1= M20X1, 5, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened


product price: $11.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Grooved Knob
  • Material Thermoplastic/Steel
  • Thread Size M20-1.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kipp
  • MFR # K0339.1410
  • Zoro # G1284335
  • Country of Origin Germany
  • Category Plungers

Dimensions

Thread Size M20-1.5

Details

Item Indexing Plunger,M20X1.5,Steel,Pin Ha
Type Grooved Knob
Material Thermoplastic/Steel

Description

Indexing Plunger,M20X1.5,Steel,Pin Ha

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.