Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Steel Hardened
Mfr # K0338.4308
Zoro # G7355315
original price:
$21.49
17% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.4308
- Zoro # G7355315
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Length | 2-43/64" |
Tip Length | 0.314" |
Plunger Dia. | 8.00mm |
Barrel Height | 0.90" |
Thread Size | M16x1.5 |
Barrel Dia. | 29/32" |
Tip Dia. | 0.31" |
Thread Length | 23.00mm |
Plunger Width | 19.00mm |
Overall Length | 68.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Threaded Handle, 1-3/4 x 72 In, Aluminum (B5 72)
- IDEAL Moveable Gripper (L-1953)
- KLEIN TOOLS Battery-Op Cut/Crimper, BG Die/D3 Groove/ACSR/EHS (BAT207T4H)
- DEWALT 7-1/4" Circular Saw Blades (DWA1714242)
- KIPP Ball Lock Pin With Rotary Actuation, D1=10, L2=27, 5, Steel Nickel-Plated, Comp:Polyamide Comp:Black (K1064.1028)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- KIPP Hinges die-cast zinc, with locking lever (K0442.40232500)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-24, Form: B, With Locknut (K0637.10506AL)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 1/4, SS (GL4X1500T----X0)
- Kipp Detent, Lock, Pop And Plunger Pins