Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0338.04308
Zoro # G7307085
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.04308
- Zoro # G7307085
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Barrel Dia. | 29/32" |
Length | 2-43/64" |
Thread Size | M16x1.5 |
Tip Length | 0.314" |
Plunger Dia. | 8.00mm |
Barrel Height | 0.90" |
Tip Dia. | 0.31" |
Thread Length | 23.00mm |
Plunger Width | 19.00mm |
Overall Length | 68.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- DRILL AMERICA #5-36 HSS Plug Hand Tap (DWTST5-36P)
- ABANAKI Belt, Nylon (BMM1SP0012)
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4410A7)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4903)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201308A6)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7111)
- Kipp Detent, Lock, Pop And Plunger Pins