Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0338.3308
Zoro # G7355656
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0338.3308
- Zoro # G7355656
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Barrel Height | 0.90" |
Tip Length | 0.314" |
Plunger Dia. | 8.00mm |
Length | 2-43/64" |
Thread Size | M16x1.5 |
Barrel Dia. | 29/32" |
Thread Length | 23.00mm |
Overall Length | 68.00mm |
Plunger Width | 19.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- IRWIN 95 Pro Linesman Pliers (2078209)
- BOSCH Line Laser Receiver, Plastic Construction (LR 8)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7206A5)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style D, Lockout Type W. Locknut, Pin Hardened (K0631.8105AL)
- KIPP Indexing Plunger, Short, Size: 1, D1= 3/8-24, D=5, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7105AL)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-20, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.0608AM)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2308)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21105)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- Kipp Detent, Lock, Pop And Plunger Pins