Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M16X1, 5, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened
Mfr # K0338.03308
Zoro # G7265581
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.03308
- Zoro # G7265581
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Thread Size | M16x1.5 |
Barrel Height | 0.90" |
Barrel Dia. | 29/32" |
Plunger Dia. | 8.00mm |
Tip Dia. | 0.31" |
Length | 2-43/64" |
Tip Length | 0.314" |
Overall Length | 68.00mm |
Plunger Width | 19.00mm |
Thread Length | 23.00mm |
Description
Spring Plunger, Thread Size M16x1.5, Thread Length 23.00mm, Plunger Material Stainless Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 50mm 3/8 Sq. Drive (3770)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- BESSEY 50 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3550)
- WIHA Insulated SoftFinish Cushion Grip Screwd (32080)
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- KIPP Indexing Plunger, Short, Size: 2, D1= 1/2-13, D=6, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7206A5)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Indexing Plunger W Remote Actuation, Size:4, Form:K W Locknut, D=10, D1=M20X1, 5, L=1000, Stainless (K1502.02410X1000)
- KIPP Ball Lock Pin With Mushroom Grip, D1=16, L=80, L1=13, 1, L5=93, 1, Stainless Steel, Comp:Thermoplastic (K0792.00844616080)
- KIPP Ball lock pins stainless steel self-locking, style B (K0790.102116070)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3110)
- Kipp Detent, Lock, Pop And Plunger Pins