Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Stainless Steel Hardened
Mfr # K0338.04206
Zoro # G7306820
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.04206
- Zoro # G7306820
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Thread Size | M12x1.5 |
Tip Length | 0.236" |
Barrel Dia. | 43/64" |
Plunger Dia. | 6.00mm |
Barrel Height | 0.66" |
Tip Dia. | 0.23" |
Length | 2-23/64" |
Thread Length | 17.00mm |
Plunger Width | 14.00mm |
Overall Length | 51.70mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- PARLEC Stub Arbor, CAT 40, Style 1, 1.560 In. (C40-10SA4)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191036)
- HANSON 5 Piece BOLT-GRIP Bolt Extractor Expansion Set (394002)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Not Hard (K0632.111903AJ)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= M16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.070616)
- KIPP Hinges plastic, detent (K0439.56181800)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- KIPP Pin Retaining Ring, stainless steel (K0367.15)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- Kipp Detent, Lock, Pop And Plunger Pins