Shop All Spring Plungers
Kipp
Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0339.3206
Zoro # G2210014
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grooved Knob
- Thread Size M12-1.5
- Material Thermoplastic/Steel
- Measurement Type Metric
- Style C - Locknut, No Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0339.3206
- Zoro # G2210014
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M12-1.5 |
Details
Type | Grooved Knob |
Item | Indexing Plunger,M12X1.5,Steel,Pin Ha |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Style | C - Locknut, No Locknut |
Description
Indexing Plunger,M12X1.5,Steel,Pin Ha
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- VEGA Imp Socket Std Length, 1/4 Sq Dr 8 mm Mag (M10801)
- E-Z LOK 7/16-14 Hex Drive Installation Tool for Threaded Inserts (500-6)
- IRWIN Tap (1756ZR)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Indexing Plungers, inch (K0340.12CMA4)
- J.W. WINCO Hand Retractable Spring Plungers (8THS5)
- Kipp Spring Plungers