Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0338.3206
Zoro # G7355455
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.3206
- Zoro # G7355455
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Length | 2-23/64" |
Tip Dia. | 0.23" |
Thread Size | M12x1.5 |
Barrel Height | 0.66" |
Tip Length | 0.236" |
Plunger Dia. | 6.00mm |
Barrel Dia. | 43/64" |
Plunger Width | 14.00mm |
Thread Length | 17.00mm |
Overall Length | 51.70mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL DRYWALLER Insert Bit PH2x25.4, PK20 (DWPH2254P20T)
- HUOT Drill Dispenser, Original, 29 Compartments (13015)
- WALTER Assembly Parts and Accessories, FS2065 (FS2065)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- KIPP Hinges plastic, with locking lever (K0436.452525)
- KIPP Cam-Action Indexing Plung, D=8, D1=M20, Form:B, Steel (K0348.050820)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3116030)
- KIPP Indexing Plunger, Size: 1, D1= 3/8-24, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105AL)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 5/16, SS (GL5X2000B----X0)
- Kipp Detent, Lock, Pop And Plunger Pins