Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0338.12206
Zoro # G7266476
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 15/16"
- Pin Dia. 15/64"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.12206
- Zoro # G7266476
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 15/16" |
Pin Dia. | 15/64" |
Barrel Dia. | 43/64" |
Thread Size | M12x1.5 |
Length | 2-23/64" |
Barrel Height | 0.66" |
Tip Length | 0.236" |
Plunger Dia. | 6.00mm |
Tip Dia. | 0.23" |
Overall Length | 51.70mm |
Plunger Width | 14.00mm |
Thread Length | 17.00mm |
Description
Spring Plunger, Thread Size M12x1.5, Thread Length 17.00mm, Plunger Material Stainless Steel, Plunger Dia. 6.00mm, Plunger Projection 6.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 14 N, Initial Nose Force 6 N, Overall Length 51.70mm, Plunger Width 14.00mm, Thread Pitch 1.50mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (319M)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- GROZ Precision Steel Engineering, 4", Sq Blade (1002)
- MILWAUKEE TOOL M18 FUEL 6-1/2 in. Plunge Track Saw (Tool Only) (2831-20)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2308030)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211105)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CLL08)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22105)
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- Kipp Detent, Lock, Pop And Plunger Pins