Shop All Spring Plungers
Kipp
Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic
Mfr # K0339.4105
Zoro # G3891274
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Grooved Knob
- Material Thermoplastic/Steel
- Thread Size M10-1
- Measurement Type Metric
- Style D - Lockout, With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.4105
- Zoro # G3891274
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Type | Grooved Knob |
Item | Indexing Plunger,M10X1,Steel,Pin Hard |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Style | D - Lockout, With Locknut |
Description
Indexing Plunger,M10X1,Steel,Pin Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #51 (C15891)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C27670)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 1/16 (C16972)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plungers without collar, Style H, inch (K0343.2105AL)
- KIPP Indexing Plungers, metric (K0340.1905)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.202105)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- Kipp Spring Plungers