Shop All Spring Plungers
Kipp
Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0339.3105
Zoro # G2199313
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1
- Type Grooved Knob
- Material Thermoplastic/Steel
- Style C - Locknut, No Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.3105
- Zoro # G2199313
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Type | Grooved Knob |
Item | Indexing Plunger,M10X1,Steel,Pin Hard |
Material | Thermoplastic/Steel |
Style | C - Locknut, No Locknut |
Measurement Type | Metric |
Description
Indexing Plunger,M10X1,Steel,Pin Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft. Tape Measure, 3/4" Blade (4916IM)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- DRILL AMERICA 7/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/16)
- FEIN Saw Blades, Bi-Metal, 1-3/4 in. Size, PK3 (63502152270)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- KIPP Spring Plunger Spring Force, Long Vers D=M16 L=45, Stainless Steel, Comp:Ball Stainless Steel, Pu=5 (K0310.416)
- KIPP Spring Plunger Spring Force, Long Version D=M08 L=50, Steel, Comp:Pin Steel (K0657.608X50)
- KIPP Indexing Plungers, inch (K0340.11CWA2)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308A6)
- KIPP Cam action indexing plunger w nut, M20x1.5, pin 12mm. Handle uncoated. (K0348.0512201)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- Kipp Spring Plungers