Shop All Spring Plungers
Kipp
Indexing Plunger D1= M10X1, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black
Mfr # K0339.2105
Zoro # G2198473
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1
- Material Thermoplastic/Steel
- Type Grooved Knob
- Style B - Non-Lockout, With Locknut
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.2105
- Zoro # G2198473
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Material | Thermoplastic/Steel |
Item | Indexing Plunger,M10X1,Steel,Pin Hard |
Type | Grooved Knob |
Style | B - Non-Lockout, With Locknut |
Measurement Type | Metric |
Description
Indexing Plunger,M10X1,Steel,Pin Hard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- VERMONT GAGE Ring Gage, Go/NoGo, 6g, M8.0-1.25 (362120530)
- GEARWRENCH 1-1/2" Jumbo Combination Ratcheting Wrench (EHT9042)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3105AL)
- KIPP Indexing Plungers threaded pin, Style F, metric (K0341.2308)
- J.W. WINCO JW Winco GN717-8-M12-C-NI Indexing Plunger (717-8-M12-C-NI)
- Kipp Spring Plungers