Shop All Spring Plungers
Kipp
Indexing Plunger D1= M10X1, D=5, Style B, Non-Lockout w Locknut, Stainless Steel Hardened
Mfr # K0339.02105
Zoro # G2210337
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Stainless Steel
- Thread Size M10-1
- Type Grooved Knob
- Measurement Type Metric
- Style B - Non-Lockout, With Locknut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.02105
- Zoro # G2210337
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M10-1 |
Details
Material | Thermoplastic/Stainless Steel |
Type | Grooved Knob |
Item | Indexing Plunger,M10X1,Stainless,Pin |
Measurement Type | Metric |
Style | B - Non-Lockout, With Locknut |
Description
Indexing Plunger,M10X1,Stainless,Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Wood Handle and 5 in Throat Depth (GSCC5.024)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (MHA-510)
- DRILL AMERICA J HSS Black Oxide Jobber Length Drill Bit (DWDNJ)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2960-20)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001206)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- Kipp Spring Plungers