Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1105
Zoro # G7277816
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0338.1105
- Zoro # G7277816
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 3/16" |
Tip Dia. | 0.19" |
Thread Size | M1x1 |
Plunger Dia. | 5.00mm |
Barrel Height | 0.59" |
Length | 1-1/8" |
Barrel Dia. | 19/32" |
Tip Length | 0.196" |
Overall Length | 43.50mm |
Thread Length | 15.00mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size M1x1, Thread Length 15.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Thread Pitch 1.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964711)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- NORTON ABRASIVES Multi Point Tool (66260195011)
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-24, Form: B, With Locknut (K0637.10506AL)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206A5)
- KIPP Indexing Plunger, Size: 9, D1= 1/4-28, D=3, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21903AJ)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style D, Lockout Type w Locknut, Stainless Steel Not Hardened (K0338.14206A5)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 1/2-13, Form: B, With Locknut (K0637.10506A5)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3308A6)
- Kipp Detent, Lock, Pop And Plunger Pins