Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.2903
Zoro # G7355647
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 37/64"
- Pin Dia. 7/64"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.2903
- Zoro # G7355647
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 37/64" |
Pin Dia. | 7/64" |
Length | 1-13/32" |
Tip Dia. | 0.11" |
Tip Length | 1.377" |
Plunger Dia. | 3.00mm |
Barrel Height | 0.39" |
Barrel Dia. | 25/64" |
Thread Size | M6x0.75 |
Overall Length | 31.50mm |
Plunger Width | 8.00mm |
Thread Length | 10.00mm |
Description
Spring Plunger, Thread Size M6x0.75, Thread Length 10.00mm, Plunger Material Steel, Plunger Dia. 3.00mm, Plunger Projection 3.50mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 10 N, Initial Nose Force 4.5 N, Overall Length 31.50mm, Plunger Width 8.00mm, Thread Pitch 0.75mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 21/64 (C18447)
- MILTON INDUSTRIES Rubber Tip Blo-Gun (153BK)
- DYNAMIC Tools 4 Piece Pliers Set, Comfort Grip Handles (D055200)
- CRESCENT NICHOLSON 4" 4 Cut Flat Pillar File (39881N)
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=8, Form:C With Threaded Pin M05, Sw=7, Steel Galvanized (K0713.0805)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3004AK)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2206A5)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-113)
- Kipp Detent, Lock, Pop And Plunger Pins