Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 5/8-11, D=8, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.4308A6
Zoro # G7355391
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.4308A6
- Zoro # G7355391
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Thread Size | 5/8"-11 |
Barrel Dia. | 53/64" |
Plunger Dia. | 8.00mm |
Tip Length | 0.314" |
Length | 2-43/64" |
Tip Dia. | 0.31" |
Barrel Height | 0.82" |
Plunger Width | 19.00mm |
Thread Length | 26.00mm |
Overall Length | 68.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 26.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 4,000 Lb Cap, 2 11/32 In (1.30002.56)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 2-3/4" (M-835)
- KO-KEN Socket Driver 3mm 6 Point 225mm (167M-3)
- HIGH PERFORMANCE 18" X .125 X 1" CURED CONCRETE 5-35 HP SAWS (HP1018125)
- KIPP Indexing Plunger, Size: 2, D1= 1/2-13, D=6, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202206A5)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL16)
- KIPP Hinges plastic, detent (K0439.56181800)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- Kipp Detent, Lock, Pop And Plunger Pins