Shop All Spring Plungers
Kipp
Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0339.1308A6
Zoro # G5371975
product price: $14.45
/ea
Sold in multiples of 2 for $28.90
$28.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grooved Knob
- Thread Size 5/8"-11
- Material Thermoplastic/Steel
- Style A - Non-Lockout, No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.1308A6
- Zoro # G5371975
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 5/8"-11 |
Details
Type | Grooved Knob |
Item | Indexing Plunger,5/8-11,Steel,Pin Har |
Material | Thermoplastic/Steel |
Style | A - Non-Lockout, No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger,5/8-11,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Tank System, Use With Power Cutters (599582410)
- MARSHALLTOWN Adapter, Trowel (3748)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (48212)
- KNIPEX 7 in End Cutting Nipper Uninsulated (68 01 180)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style C, Lockout Type wo Locknut, Steel Hardened (K0339.3206)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.2206)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- Kipp Spring Plungers