Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 5/8-11, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1308A6
Zoro # G7266625
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 1-17/64"
- Pin Dia. 5/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.1308A6
- Zoro # G7266625
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1-17/64" |
Pin Dia. | 5/16" |
Tip Dia. | 0.31" |
Plunger Dia. | 8.00mm |
Tip Length | 0.314" |
Barrel Height | 0.82" |
Length | 2-43/64" |
Barrel Dia. | 53/64" |
Thread Size | 5/8"-11 |
Thread Length | 26.00mm |
Overall Length | 68.00mm |
Plunger Width | 19.00mm |
Description
Spring Plunger, Thread Size 5/8 In.-11, Thread Length 26.00mm, Plunger Material Steel, Plunger Dia. 8.00mm, Plunger Projection 8.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 35 N, Initial Nose Force 15 N, Overall Length 68.00mm, Plunger Width 19.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- STARRETT Adaptor (657R)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2410)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124205)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style B, Non-Lockout W. Locknut, Pin Hardened (K0631.6004)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger, Short, Size: 0, D1= M08X1, D=4, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5004)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-140)
- Kipp Detent, Lock, Pop And Plunger Pins