Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 5/16-24, D=4, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0338.3004AK
Zoro # G7355601
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 5/32"
- Knob Type Lock Out
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.3004AK
- Zoro # G7355601
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 5/32" |
Tip Dia. | 0.15" |
Barrel Dia. | 33/64" |
Thread Size | 5/16"-24 |
Tip Length | 0.157" |
Barrel Height | 0.51" |
Plunger Dia. | 4.00mm |
Length | 1-5/32" |
Overall Length | 38.50mm |
Plunger Width | 10.00mm |
Thread Length | 15.00mm |
Description
Spring Plunger, Thread Size 5/16 In.-24, Thread Length 15.00mm, Plunger Material Steel, Plunger Dia. 4.00mm, Plunger Projection 4.00mm, Mounting Type Threaded, With Locking Plunger Yes, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.50mm, Plunger Width 10.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet, ER20, 1/4 (ER20-0250)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15062)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Not Hardened (K0338.13308A6)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606060)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-24, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706AL)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- KIPP Snap-In Pin For DIN 71752 Clevis G=10 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0510)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3103)
- Kipp Detent, Lock, Pop And Plunger Pins