Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened
Mfr # K0338.12004AK
Zoro # G7265916
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 11/16"
- Pin Dia. 5/32"
- Knob Type Pull Knob
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.12004AK
- Zoro # G7265916
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 11/16" |
Pin Dia. | 5/32" |
Barrel Height | 0.51" |
Tip Dia. | 0.15" |
Barrel Dia. | 33/64" |
Plunger Dia. | 4.00mm |
Thread Size | 5/16"-24 |
Tip Length | 0.157" |
Length | 1-5/32" |
Overall Length | 38.50mm |
Plunger Width | 10.00mm |
Thread Length | 15.00mm |
Description
Spring Plunger, Thread Size 5/16 In.-24, Thread Length 15.00mm, Plunger Material Stainless Steel, Plunger Dia. 4.00mm, Plunger Projection 4.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 6 N, Overall Length 38.50mm, Plunger Width 10.00mm, Handle Type Knob, Body Material Stainless Steel, Handle Color Black Gray, Handle Material Thermoplastic, Plunger Finish Bright (Uncoated), Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 6-Inch Shank (6886INS)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- K-TOOL INTERNATIONAL Pro-Series Flex Head Ratchet, 3/8"Dr (KTI-22093)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0710A7)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206)
- KIPP Snap-In Pin For DIN 71752 Clevis G=20 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1020)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114206)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705AM)
- HERITAGE INDUSTRIAL Detent Pin 3/8 x 4-5/8 MCS ZC (DTP-0375-4625)
- Kipp Detent, Lock, Pop And Plunger Pins