Shop All Spring Plungers
Kipp
Indexing Plunger D1= 3/8-24, D=5, Style C, Lockout Type wo Locknut, Steel Hardened
Mfr # K0339.3105AL
Zoro # G2210215
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Type Grooved Knob
- Material Thermoplastic/Steel
- Style C - Locknut, No Locknut
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0339.3105AL
- Zoro # G2210215
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 3/8"-24 |
Details
Type | Grooved Knob |
Item | Indexing Plunger,3/8-24,Steel,Pin Har |
Material | Thermoplastic/Steel |
Style | C - Locknut, No Locknut |
Measurement Type | Inch |
Description
Indexing Plunger,3/8-24,Steel,Pin Har
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- MALCO Turbocrimper Impact (C5A2)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495403)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 3.5 mm Tip, 1 3/4 in L (54TL73)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers without collar, Style G, metric (K0343.01412)
- KIPP Indexing Plungers without collar, Style K, metric (K0345.12308)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0339.03105)
- KIPP Indexing Plunger D1= 1/2-13, D=6, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1206A5)
- J.W. WINCO JW Winco GN717-3-M6-A-ST Indexing Plunger (717-3-M6-A-ST)
- Kipp Spring Plungers