Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 3/8-24, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black
Mfr # K0338.2105AL
Zoro # G7355236
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.2105AL
- Zoro # G7355236
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 3/16" |
Tip Dia. | 0.19" |
Barrel Dia. | 19/32" |
Thread Size | 3/8"-24 |
Barrel Height | 0.59" |
Tip Length | 0.196" |
Length | 1-1/8" |
Plunger Dia. | 5.00mm |
Plunger Width | 13.00mm |
Overall Length | 43.50mm |
Thread Length | 17.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-5/8 (3004242L)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 4mm 6 pt Metric Socket, 6 Points (41403)
- TAPMATIC Square Drive Collet, ER-20, 0.168 SQ.131 (21019)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- KIPP Ball End Pin DIN71803 For Angle Joint, D1=16, Form:C With Threaded Pin M10, Sw=13, Steel Galvanized (K0713.1610)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- KIPP Indexing Plunger, Cam-Action, D=6, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0706A4)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.23CML08)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04308)
- Kipp Detent, Lock, Pop And Plunger Pins