Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Indexing Plunger D1= 3/8-24, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic
Mfr # K0338.1105AL
Zoro # G7277825
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Grip Length 5/8"
- Pin Dia. 3/16"
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0338.1105AL
- Zoro # G7277825
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5/8" |
Pin Dia. | 3/16" |
Plunger Dia. | 5.00mm |
Tip Dia. | 0.19" |
Length | 1-1/8" |
Tip Length | 0.196" |
Thread Size | 3/8"-24 |
Barrel Height | 0.59" |
Barrel Dia. | 19/32" |
Overall Length | 43.50mm |
Thread Length | 17.00mm |
Plunger Width | 13.00mm |
Description
Spring Plunger, Thread Size 3/8 In.-24, Thread Length 17.00mm, Plunger Material Steel, Plunger Dia. 5.00mm, Plunger Projection 5.00mm, Mounting Type Threaded, With Locking Plunger No, Final Nose Force 12 N, Initial Nose Force 5 N, Overall Length 43.50mm, Plunger Width 13.00mm, Handle Type Knob, Body Finish Black Oxide, Body Material Steel, Handle Color Black Gray, Handle Material Thermoplastic, Retractable Yes, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 50 to 75/.01mm Outside Mic Ratchet (103-139-10)
- MAKITA Angle Grinder 9", 15.0 A, Trigger, Lock-O (GA9060)
- HOUGEN-OGURA 7/16 in. X 5/8 in. CC Oblong Die, 5/16 in. Max (75723)
- REMCO Scoop, 15.1 in L, Lime (650077)
- KIPP Indexing Plunger, Size: 4, D1= 3/4-10, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21410A7)
- KIPP Indexing Plunger, Cam-Action, D=4, D1= 3/8-16, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0704A4)
- KIPP Indexing Plunger, Short, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5410)
- KIPP Indexing Plunger, All SS, Size: 1 D1= M10X1, D=5, Style D Lockout Type W Locknut, Pin Hard (K0632.004105)
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- Kipp Detent, Lock, Pop And Plunger Pins